Female Disconnect, Insulated Nylon, 22-18 AWG (50)

Item #: 0429712

Cat #: 18RA-2577

UPC: 786210839332

$ 2.15 EA
Company wide:
750 in stock
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Female, 22 - 18 AWG, 600V, Width: .38", Red. Package of 50. **Order in Multiples of 50**

Overview

Disconnect Terminal, Nylon-Insulated, Female, 22 - 18 AWG, 600V, Width: .38", Red. Package of 50. **Order in Multiples of 50**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210839332, 18RA-2577, THB18RA2577

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18