Non-PCB Capacitor, 150-175W

Item #: 0429672

Cat #: 7C100M40R

UPC: 781087096307

$ 108.64 EA
Company wide:
0 in stock
Documents & Guides
Non-PCB Capacitor, Case Type: Round. For use with 150/175 Watt, ANSI Code M90 or M140 (Pulse-Start), Metal Halide Lamps. CAPACITOR DRY 10 MFD 3% 400V, 1.35X3.75

Overview

Non-PCB Capacitor, Case Type: Round. For use with 150/175 Watt, ANSI Code M90 or M140 (Pulse-Start), Metal Halide Lamps. CAPACITOR DRY 10 MFD 3% 400V, 1.35X3.75
Also known as: 781087096307, 7C100M40R, ADV7C100M40R, Ignitor

Specifications

ANSI Code: M140, M90
Volts AC: 480, 120, 277, 240, 208
Wattage: 100
Shape: BD28 (Elliptical Dimpled Enclosed), BD17 (Elliptical Dimple Enclosed), ED28 (Elliptical Dimple), PAR38 (Sealed Beam)
Type: Capacitor
Light Technology: HID
ANSI Code: M140, M90
Wattage: 100
Type: Capacitor
Volts AC: 480, 120, 277, 240, 208
Shape: BD28 (Elliptical Dimpled Enclosed), BD17 (Elliptical Dimple Enclosed), ED28 (Elliptical Dimple), PAR38 (Sealed Beam)
Light Technology: HID