
$ 151.24 EA
Company wide:
3
in stock
Documents & Guides
Non-PCB Capacitor, Case Type: Round. For use with 250 Watt, ANSI Code M58, Metal Halide Lamps.
Overview
Non-PCB Capacitor, Case Type: Round. For use with 250 Watt, ANSI Code M58, Metal Halide Lamps.
Also known as: 781087096291, 7C150P40R, ADV7C150P40R
Specifications
| ANSI Code: | M58 |
| Volts AC: | 480, 120, 277, 240, 208 |
| Type: | Capacitor |
| Shape: | ED28 (Elliptical Dimple) |
| Wattage: | 250 |
| Light Technology: | HID |
| ANSI Code: | M58 |
| Type: | Capacitor |
| Wattage: | 250 |
| Volts AC: | 480, 120, 277, 240, 208 |
| Shape: | ED28 (Elliptical Dimple) |
| Light Technology: | HID |