Liquidtight Connector, 2", 90°, Bullet Style, Non-Metallic

Item #: 0429574
Cat #: LT9200P
UPC: 786210450803
$ 176.62 EA
Company wide:
7 in stock
Non-Metallic Liquidtight Connector, 2 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit

Overview

Non-Metallic Liquidtight Connector, 2 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit
2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Also known as: 786210450803, LT9200P, THBLT9200P

Specifications

Material: Thermoplastic
Diameter: 2 in
Material: Thermoplastic
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)