
Safety Switch, 200A, 2P, 240VAC/250VDC, Double Throw, Non-Fusible
Item #: 0429546
Cat #: DT224URK-NPS
UPC: 782114229262
$ 1807.77 EA
Company wide:
8
in stock
Documents & Guides
200 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25"
Overview
200 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25"
Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted
Also known as: 782114229262, DT224URK-NPS, CUTDT224URKNPS, Air gap disconnect, Service disconnect, 200 amp transfer switch, 42163, Cutler-Hammer 42163, Disconnect, Disconnect box, safety disconnect
Specifications
| Amps: | 200 |
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Poles: | 2 |
| Volts AC: | 240 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |