Replacement Bit, #2 - 9/32"

Item #: 0429524

Cat #: 32479

UPC: 092644324796

$ 3.49 EA
Company wide:
3 in stock
Documents & Guides
Replacement Bit, Includes: #2 Phillips - 9/32" Slotted

Overview

Replacement Bit, Includes: #2 Phillips - 9/32" Slotted

Klein Tools replacement bits quickly and easily fit into Klein's 5-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.

Also known as: 092644324796, 32479, KLE32479

Specifications

Diameter: 9/32 in
Type: Combo Screwdriver
Size: # 2
Standards: California Proposition 65
Diameter: 9/32 in
Size: # 2
Type: Combo Screwdriver
Standards: California Proposition 65