Broan 12c Ventilation Fan,broan,mot

Item #: 0429499
Cat #: 12C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Broan; Ventilation Fan; Motordor; Flow Rate: 360 Cfm; Grille Size: 13-1/2 In; Housing Size: 14-1/2 In Width X 5-1/2 - 9-7/8 In Thickness; Voltage Rating: 120 V;current: 1.75 Amp; Material: Steel Housing, Polymeric Grille, Polymeric Fan Blade; Finish: Rug

Overview

Broan; Ventilation Fan; Motordor; Flow Rate: 360 Cfm; Grille Size: 13-1/2 In; Housing Size: 14-1/2 In Width X 5-1/2 - 9-7/8 In Thickness; Voltage Rating: 120 V;current: 1.75 Amp; Material: Steel Housing, Polymeric Grille, Polymeric Fan Blade; Finish: Rug
Also known as: 12C, BRN12C

Specifications

CFM: 360
Color: White
CFM: 360
Color: White

Customer Reviews

No reviews for this product
(0)