8-32 x 1" Steel Round Head Machine Screw, 100/Pack

Item #: 0429489

Cat #: RMC8321

UPC: 781002558446

$ 0.14 EA
Company wide:
34,100 in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: 8-32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55844.*

Overview

Machine Screw, Slotted/Phillips Round Head, Size: 8-32 x 1". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55844.*

Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.

Also known as: 781002558446, RMC8321, 8321RHMSC, 8-32X1

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Material: Steel
Size: # 8
Screw Head: Round
Length: 1 in
Size: # 8
Drive: Phillips, Slotted
Material: Steel