
#6-32 x 1-1/4" Round Head Machine Screw, Slotted/Phillipse
Item #: 0429485
Cat #: RMC632114
UPC: 781002558255
$ 0.14 EA
Company wide:
19,700
in stock
Documents & Guides
Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55825.*
Overview
Machine Screw, Slotted/Phillips Round Head, Size: #6-32 x 1-1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 55825.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558255, RMC632114, 632114RHMC
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Round |
| Drive: | Phillips, Slotted |
| Size: | # 6 |
| Material: | Steel |
| Length: | 1 1/4 in |
| Drive: | Phillips, Slotted |
| Material: | Steel |
| Screw Head: | Round |
| Size: | # 6 |