500W Pump House Heater

Item #: 0429429
Cat #: 7150B31
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pump House Heater, 240V/500W, 208V/375W, Length: 17-3/8", Includes: Built-In Thermostat.

Overview

Pump House Heater, 240V/500W, 208V/375W, Length: 17-3/8", Includes: Built-In Thermostat.
This natural convection heater provides efficient freeze protection in specialty applications. Its cast aluminum grid element and steel corrosion resistant housing deliver a wide distribution of heat at safe surface temperatures. A bimetal thermostat is integrated for ease of control.
Also known as: 7150B31, ELM7150B31

Specifications

Wattage: 500
Volts AC: 240, 208
Wattage: 500
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)