NEMA 1, Variable Speed DC Motor Control

Item #: 0429277

Cat #: 9370

UPC: 024822093705

$ 252.08 EA
Company wide:
7 in stock
NEMA 1, Variable Speed DC Motor Control for Shunt Wound and PM Motors. 1-Phase, AC Line Input: 115/230V AC. Drive Output: 90/180V DC, 8.0 Amp, 0.75 - 1.50 Hp. Color: Black. Includes: Patented Overload Circuit. KB Electronics Model: KBMD-240D. ***Requires Horse Power Resistor***

Overview

NEMA 1, Variable Speed DC Motor Control for Shunt Wound and PM Motors. 1-Phase, AC Line Input: 115/230V AC. Drive Output: 90/180V DC, 8.0 Amp, 0.75 - 1.50 Hp. Color: Black. Includes: Patented Overload Circuit. KB Electronics Model: KBMD-240D. ***Requires Horse Power Resistor***

Multi-Drive™ represents the latest in state-of-the-art design for variable speed DC motor controls. It is rugged and compact is size and is able to handle both 115 and 230V AC line inputs by setting the built-in Dual Voltage Switch. In addition, the single model can be used on a wide range of motors by selecting and inserting the appropriate Plug-in Horsepower Resistor®.

Also known as: 024822093705, 9370, KBE9370, DC controller

Specifications

Horsepower: 1, 1.500, 0.750, 1.250
Phase: 3, 1
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 1, 1.500, 0.750, 1.250
Volts AC: 120, 240
Type: Variable Frequency Drive
Phase: 3, 1
IP/NEMA Rating: NEMA 1