3" Super Adjustable

Item #: 0428790

Cat #: E3SA

UPC: 623961149191

Company wide:
0 in stock
Documents & Guides
3 Inch Super Adjustable

Overview

3 Inch Super Adjustable

A 3" aperture specification grade super adjustable for low voltage MR16 tungsten-halogen lamps. Adjustment mechanism features 15° to 75° hot aiming capabilities and locks from below the ceiling at any aiming angle. Clean shape minimizes appearance below the ceiling. Optical design reduces aperture brightness and stray light on the ceiling. Use for accent and task lighting on slope ceilings up to 12/12 pitch to illuminate vertical surfaces parallel to slope.

Also known as: 623961149191, E3SA, IRIE3SA

Specifications

Type: Adjustable, Trim
Diameter: 3 in
Color: White
Type: Adjustable, Trim
Color: White
Diameter: 3 in