EZH SR81J S.R.TRACE 8W/FT BRD/JKT

Item #: 0428699

Cat #: SR81J

UPC: 013627001923

$ 16.26 FT
Company wide:
0 in stock
Documents & Guides
8 Watts Per FT, 120 Vac, cut-to-order

Overview

8 Watts Per FT, 120 Vac, cut-to-order

EasyHeat SR Trace cable prevents costly damage to roofs caused by ice formation and snow accumulation in gutters, downspouts, and roof valleys. The self-regulating heating cable automatically varies its heat output as the surrounding temperature changes. They are suitable for use on asphalt or wood shingles, metal roofing or "membrane" type roofing and downspouts that freeze and clog.

Also known as: 013627001923, SR81J, EASSR81J

Specifications

Wattage: 8w/ft
Wattage: 8w/ft