B&d Dw5831 2 X 18 X 22-1/2in 4 Cutt

Item #: 0428678

Cat #: DW5831

UPC: 028874058316

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 2in, Effective Length: 18in, Tip Type: Rock Carbide

Overview

Diameter: 2in, Effective Length: 18in, Tip Type: Rock Carbide

The DeWALT Solid Rock Carbide SDS-Plus® drill bits deliver the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last.

Also known as: 028874058316, DW5831, DEWDW5831

Specifications

Type: SDS Bit
Material: Steel
Length: 18 in
Type: SDS Bit
Length: 18 in
Material: Steel