1/2" Hammer-Drill Bit

Item #: 0428676

Cat #: DW5804

UPC: 028874058040

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 21-1/2", Diameter: 1/2", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 21-1/2", Diameter: 1/2", Shank: SDS.-Max.

Featuring a carbide tip that maximizes surface contact and a U-flute to clear debris, DeWALT® SDS-Max® masonry drill bits aren't just fast, they're ultra-durable. An open head design channels dust into flutes for efficient drilling and a hardened core helps to reduce bit breakage.

Also known as: 028874058040, DW5804, DEWDW5804

Specifications

Diameter: 1/2 in
Type: Hammer Drill Bit, SDS Max
Length: 21 1/2 in
Diameter: 1/2 in
Length: 21 1/2 in
Type: Hammer Drill Bit, SDS Max