Rigid Conduit Strap, 1-Hole, 1", Malleable Iron

Item #: 0428664

Cat #: 1304

UPC: 050169013045

$ 7.39 EA
Company wide:
0 in stock
Rigid Conduit Strap, 1-Hole, 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Rigid Conduit Strap, 1-Hole, 1 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013045, 1304, RAC1304

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 1 in