4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Non-Metallic

Item #: 0428557

Cat #: 0252511

UPC: 092368125259

Company wide:
0 in stock
Documents & Guides
4 Inch Ceiling Support Box, Fits All Ceiling Fans, 2 Hour Fire Rating, Supports Fixtures up to 150 lbs and fans up to 70 lbs, Non-Metallic

Overview

4 Inch Ceiling Support Box, Fits All Ceiling Fans, 2 Hour Fire Rating, Supports Fixtures up to 150 lbs and fans up to 70 lbs, Non-Metallic

The Fan Master Jr. non-metallic support box allows you to safely attach a lighting fixture or ceiling fan to a building's structural support, so the ceiling fan is supported by the joist, not the box. The Fan Master Jr. design provides additional wiring space in one place, on the side, so all of the fan or fixture wiring will fit inside the box without having to split wires due to limited space. You can install the Fan Master Jr. on standard joists as well as wider joist configurations where a saddle style box will not fit. Perfect for new construction, the Fan Master Jr. can be used in applications where duct work or wiring is present. UL listed for fixture support of 150 pounds or less and fan support of 70 pounds or less. Fan Master Jr. has a two-hour fire rating.

Also known as: 092368125259, 0252511, ANG0252511

Specifications

Mounting: Bracket, Screw On, Nail On
Standards: California Proposition 65
Mounting: Bracket, Screw On, Nail On
Standards: California Proposition 65