
4" Octagon Ceiling Box, 1-1/2" Deep, KOs, Metallic
Item #: 0428554
Cat #: 0105011
UPC: 092368510505
Company wide:
0
in stock
Documents & Guides
4 inch Octagon Ceiling Box, 1-1/2 Inch Deep, (3) 1/2 Inch Knockouts, Cubic Inches: 15.5, Steel
Overview
4 inch Octagon Ceiling Box, 1-1/2 Inch Deep, (3) 1/2 Inch Knockouts, Cubic Inches: 15.5, Steel
Also known as: 092368510505, 0105011, ANG0105011
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Standards: | California Proposition 65 |