12/2 FPLP Plenum Shielded Fire Alarm Cable

Item #: 0428546

Cat #: 122FPLPSHLDRL

UPC:

Company wide:
0 in stock
Fire Alarm Cable, 12 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 12 AWG, 2-Conductor, FPLP/CL2P, Plenum, Shielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 122FPLPSHLDRL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Plenum
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Plenum
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Material: Copper
Stranding: Solid