This product has been discontinued.

Spa Panel, 50A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R
Item #: 0428504
Cat #: BR50SPA
UPC: 782114555866
Company wide:
0
in stock
Discontinued
Documents & Guides
Spa Panel, 50A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (GFCB250). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Overview
Spa Panel, 50A, 1PH, 120/240VAC, BR Type, GFCI, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (GFCB250). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Also known as: 782114555866, BR50SPA, CUTBR50SPA, nema 3r
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| Family / Style: | BR |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 50 |
| Volts AC: | 120, 240 |
| Family / Style: | BR |
| IP/NEMA Rating: | NEMA 3R |