Fan-Out Kit

Item #: 0428448

Cat #: 49887-12S

UPC: 078477038710

$ 39.01 EA
Company wide:
14 in stock
Fan-Out Kit, Fibers: 12, 24" Fan-Out Tubing, Color Coded 900um Buffer Tubes

Overview

Fan-Out Kit, Fibers: 12, 24" Fan-Out Tubing, Color Coded 900um Buffer Tubes

24" Fiber Optic Fan-Out Kit, 12-fiber

Also known as: 078477038710, 49887-12S, LEV4988712S

Specifications

Length: 2 ft
Type: Fan Out
Length: 2 ft
Type: Fan Out