Fan-Out Kit, 6 Fibers, 24" Tubing, Color Coded 900um Buffer Tubes

Item #: 0428447

Cat #: 49887-6S

UPC: 078477038697

$ 35.28 EA
Company wide:
11 in stock
Fan-Out Kit, Fibers: 6, 24" Fan-Out Tubing, Color Coded 900um Buffer Tubes.

Overview

Fan-Out Kit, Fibers: 6, 24" Fan-Out Tubing, Color Coded 900um Buffer Tubes.

24" Fiber Optic Fan-Out Kit, 6-fiber

Also known as: 078477038697, 49887-6S, LEV498876S

Specifications

Length: 2 ft
Type: Fan Out Kit
Size: 250um, 900um
Length: 2 ft
Size: 250um, 900um
Type: Fan Out Kit