Manual Transfer Panel, 60A, 120/240V, 10,000W, 8-16 Circuits, NEMA 1

Item #: 0428412

Cat #: CH816GEN6060

UPC: 782114511800

$ 724.29 EA
Company wide:
8 in stock
Documents & Guides
60 Amp, 10,000W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 8 to 16 Circuits

Overview

60 Amp, 10,000W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 8 to 16 Circuits

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114511800, CH816GEN6060, CUTCH816GEN6060, generator panel

Specifications

Volts AC: 120, 240
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 60
Volts AC: 120, 240
Mounting: Surface
Amps: 60
Circuits: 16
IP/NEMA Rating: NEMA 1