Weatherproof Box, FS Type, 1 Gang, (2) 1/2" KO's, Non-Metallic, White

Item #: 0428388

Cat #: FS8161

UPC: 018997173423

$ 7.97 EA
Company wide:
2 in stock
Documents & Guides
FS Box, Weatherproof, 1-Gang, Depth: 2 Inch, Siding Type: Flat Surfaces, For GFCI, Cubic Inches: 18.6, UV Rated Plastic

Overview

FS Box, Weatherproof, 1-Gang, Depth: 2 Inch, Siding Type: Flat Surfaces, For GFCI, Cubic Inches: 18.6, UV Rated Plastic
Also known as: 018997173423, FS8161, ARLFS8161

Specifications

Mounting: Vertical
Material: Plastic
Depth: 2 in
Gangs: 1
Color: White
Cubic Inches: 18.600 in³
Mounting: Vertical
Depth: 2 in
Color: White
Material: Plastic
Gangs: 1
Cubic Inches: 18.600 in³