Exit Sign Green Letters 2 Head

Item #: 0428316
Cat #: LPX70-G-WH-DH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Incandescent PAR 36 Lamps, White Housing with Deep Green Letters.

Overview

Combination Exit/Emergency Sign, 120/277V, 2-Lamp, Adjustable Incandescent PAR 36 Lamps, White Housing with Deep Green Letters.
Also known as: LPX70-G-WH-DH, SURLPX70DGWHDH

Specifications

Volts AC: 120/277
Volts DC: 6
Material: Polycarbonate
Wattage: 5.400
Light Technology: LED
Color: White/Green
Volts AC: 120/277
Material: Polycarbonate
Light Technology: LED
Volts DC: 6
Wattage: 5.400
Color: White/Green

Customer Reviews

No reviews for this product
(0)