14/16 SO/SOOW Copper 500'

Item #: 0428260

Cat #: 1416SOOWX500MCR

UPC: 842313147139

$ 12.28 FT
Company wide:
0 in stock
(16) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, Rated up to 90°C, 600V, O.D.: 1.03"

Overview

(16) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, Rated up to 90°C, 600V, O.D.: 1.03"
Also known as: 842313147139, 1416SOOWX500MCR, 1416SOX500MCR

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Conductors: 16
Color: Black
Volts AC: 600
Gauge: 14 AWG
Jacket: Rubber
Material: Copper
Color: Black
Gauge: 14 AWG
Length: 500 ft, Cut to Length
Conductors: 16
Volts AC: 600