C-h S60g11s07n 7.5 Kva Ep Transform

Item #: 0428229

Cat #: S60G11S07N

UPC: 786680101502

$ 2620.86 EA
Company wide:
0 in stock
Documents & Guides
7.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 600v, 120/240v, 115 Degree C, Aluminum Windings

Overview

7.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 600v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680101502, S60G11S07N, CUTS60G11S07N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Phase: 3
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 600