Bullet Flood Light, Quartz, 75W, White

Item #: 0428184

Cat #: QB2W

UPC: 019813200750

Company wide:
0 in stock
Bullet Flood Light, (2) 75W Quartz, Color: White. Lamp Included.

Overview

Bullet Flood Light, (2) 75W Quartz, Color: White. Lamp Included.
Also known as: 019813200750, QB2W, RABQB2W

Specifications

Wattage: 75
Volts AC: 120
Color: Black, White
Mounting: Wall
Light Technology: Halogen
Wattage: 75
Color: Black, White
Light Technology: Halogen
Volts AC: 120
Mounting: Wall