Bullet Flood Light, Quartz, 75W, Bronze

Item #: 0428183

Cat #: QB2A

UPC: 019813200712

Company wide:
0 in stock
Bullet Flood Light, (2) 75W Quartz, Color: Bronze. Lamps Included.

Overview

Bullet Flood Light, (2) 75W Quartz, Color: Bronze. Lamps Included.
Also known as: 019813200712, QB2A, RABQB2A

Specifications

Wattage: 75
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 75
Color: Bronze
Volts AC: 120
Mounting: Wall