Motion Sensor, Outdoor, 300W, 120V, Bronze

Item #: 0428177

Cat #: LS300

UPC: 019813730011

$ 56.62 EA
Company wide:
0 in stock
Documents & Guides
Motion Sensor, Outdoor, 300 Watt, 120 Volt, Bronze, 110°, Wall Mount

Overview

Motion Sensor, Outdoor, 300 Watt, 120 Volt, Bronze, 110°, Wall Mount
Also known as: 019813730011, LS300, RABLS300

Specifications

Volts AC: 120
Wattage: 300
Color: Bronze
Mounting: Wall
Volts AC: 120
Color: Bronze
Wattage: 300
Mounting: Wall