15 Amp Duplex Receptacle, 250V, 6-15R, Almond, Comm Grade, Side Wire

Item #: 0428171

Cat #: CR15-A

UPC: 078477976791

Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Almond

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Almond

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477976791, CR15-A, LEVCR15A

Specifications

Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
NEMA Configuration: 5-15R
Amps: 15