Lantern, Outdoor, 1 Light, 100W, Antique Bronze

Item #: 0428127

Cat #: 8458-71

UPC: 785652845871

$ 184.50 EA
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish:antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 7 In; Height: 17 In; Extends: 8 In;wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-3/4 In; Outlet Box Down: 10-7/16 In; Lamp Included: No; Diffuser Size: 5-7/

Overview

Sea Gull Lighting; Wall Lantern; Jamestowne; Outdoor; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Brass Candle Cup, Glass Panel; Fixture Finish:antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Antique Bronze Candle Cup, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 7 In; Height: 17 In; Extends: 8 In;wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 11/16 In Depth X 4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-3/4 In; Outlet Box Down: 10-7/16 In; Lamp Included: No; Diffuser Size: 5-7/
Also known as: 785652845871, 8458-71, SEA845871

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Incandescent