2 PB Enclosure 5.75x3.25x2.75

Item #: 0427874

Cat #: E2PBSS6

UPC: 783510849009

$ 646.02 EA
Company wide:
0 in stock
30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 2PB x 30.5mm, SS Type 316L

Overview

30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X, 2PB x 30.5mm, SS Type 316L

Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510849009, E2PBSS6, HOFE2PBSS6

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4
Type: Miniature, Breaker
Material: Stainless Steel
Mounting: Plug
Amps: 50
Interrupt Rating DC: 10 kA
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Amps: 50
Type: Miniature, Breaker
Mounting: Plug
Interrupt Rating DC: 10 kA