6 Piece Drill Bit Kit

Item #: 0427744

Cat #: DW2551

UPC: 028874025516

Company wide:
0 in stock
Documents & Guides
6 Piece Hex Shank Drill Bit Kit, Includes: 1/16", 3/32", 1/8", 5/32", 3/16" & 1/4" Bits.

Overview

6 Piece Hex Shank Drill Bit Kit, Includes: 1/16", 3/32", 1/8", 5/32", 3/16" & 1/4" Bits.

Designed for use with the DEWALT® rapid load accessory system, the 6 piece hex shank drill bit set delivers superior durability and convenience, so you don't need to worry about being let down on the job. These 1/4 In. hex shank bits have an exclusive black oxide coating, maximizing lifespan whether you use them in wood, metal, or plastic. DEWALT® understands that, on important jobs, you can't afford to lose time or money on avoidable mistakes, so split-point tips prevent walking, allowing you to work with confidence. With tools that live up to your standards, DEWALT® has your back.

Also known as: 028874025516, DW2551, DEWDW2551

Features & Benefits

  • Split-point tip prevents walking
  • Black oxide coating provides longer life
  • For wood, metal or plastic
  • Designed for use with the DEWALT® rapid load accessory system

Specifications

Diameter: 5/32 in, 3/16 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in
Type: Drill Bit, Kit
Diameter: 5/32 in, 3/16 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in
Type: Drill Bit, Kit