Div 1 20a 125v Recept Station

Item #: 0427740

Cat #: N1D752023

UPC: 781381476188

Company wide:
0 in stock
Documents & Guides
Appleton N1d75-2023 U-line N1 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac, Material: Aluminum Receptacle, High Strength Thermoplastic Polyetherimide Mountingbox, Color: Natural Mounting Box, Nema Rating: Nema 3, 3r, 3rx, 4x, 7cd, 12, Mounting: Surface Mount With 1/2 Or 3/4 In Dead-end Hub

Overview

Appleton N1d75-2023 U-line N1 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac, Material: Aluminum Receptacle, High Strength Thermoplastic Polyetherimide Mountingbox, Color: Natural Mounting Box, Nema Rating: Nema 3, 3r, 3rx, 4x, 7cd, 12, Mounting: Surface Mount With 1/2 Or 3/4 In Dead-end Hub
Also known as: 781381476188, N1D752023, APPN1D752023

Specifications

Type: Receptacle, Station
Poles: 3
Type: Receptacle, Station
Poles: 3