Starter, 277V AC, Replacement Coil, Freedom

Item #: 0427586

Cat #: 9-2876-12

UPC: 782114627761

$ 481.25 EA
Company wide:
0 in stock
277V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1).

Overview

277V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1).
Also known as: 782114627761, 9-2876-12, CUT9287612

Specifications

Volts AC Control: 277
Family / Style: Freedom
Type: NEMA, IEC, Coil
Volts AC Control: 277
Type: NEMA, IEC, Coil
Family / Style: Freedom