Smoke Detector, 120V AC

Item #: 0427582

Cat #: 21007581

UPC: 047871075812

Company wide:
4 in stock
Wire-In Ionization Smoke Detector, 120V AC, 9V Battery Back-Up, White

Overview

Wire-In Ionization Smoke Detector, 120V AC, 9V Battery Back-Up, White

The Kidde i4618 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology, which may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms.

Also known as: 047871075812, 21007581, KIDI4618, ac smoke, smokey, smokie, smoke, basic smoke, standard smoke

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Type: Battery Backup
Volts AC: 120
Color: White
Mounting: Surface
Type: Battery Backup