Wetguard Connector, Yellow

Item #: 0427515

Cat #: 29W82

UPC: 078477968833

$ 178.54 EA
Company wide:
1 in stock
Documents & Guides
30 Amp, 277/480 Volt, NEMA L22-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 277/480 Volt, NEMA L22-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

30-Amp, 277/480-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968833, 29W82, LEV29W82

Specifications

Type: Grounding, Connector, Wet Gaurd
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L22-30R
Color: Yellow
Type: Grounding, Connector, Wet Gaurd
Amps: 30
Color: Yellow
Volts AC: 480, 277
NEMA Configuration: L22-30R