Wetguard Locking Connector

Item #: 0427514

Cat #: 29W81

UPC: 078477968826

$ 159.49 EA
Company wide:
0 in stock
Documents & Guides
30-Amp, 120/208-Volt 3PY, NEMA L21-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Overview

30-Amp, 120/208-Volt 3PY, NEMA L21-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

30-Amp, 120/208-Volt 3PY, NEMA L21-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968826, 29W81, LEV29W81

Specifications

Type: Locking, Connector, Industrial Grade
Volts AC: 120, 208
Amps: 30
NEMA Configuration: L21-30R
Color: Yellow
Type: Locking, Connector, Industrial Grade
Amps: 30
Color: Yellow
Volts AC: 120, 208
NEMA Configuration: L21-30R