Wetguard Connector, Yellow

Item #: 0427513

Cat #: 29W77

UPC: 078477968819

$ 152.46 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

30-Amp, 600 Volt, 3 Phase Y, Industrial Grade, Locking Connector, Grounding, Wetguard, Yellow

Also known as: 078477968819, 29W77, LEV29W77

Specifications

Type: Grounding, Connector, Wet Gaurd
Amps: 30
Volts AC: 600
NEMA Configuration: L17-30R
Color: Yellow
Type: Grounding, Connector, Wet Gaurd
Volts AC: 600
Color: Yellow
Amps: 30
NEMA Configuration: L17-30R