30 Amp, 277 Volt, NEMA L22-30P Plug, Wetguard

Item #: 0427501

Cat #: 28W82

UPC: 078477969076

$ 112.16 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 277/480 Volt 3-Phase, NEMA L22-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

30 Amp, 277/480 Volt 3-Phase, NEMA L22-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

30 Amp, 277/480 Volt- 3PY, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477969076, 28W82, LEV28W82

Specifications

Type: Grounding, Wetguard, Plug
Volts AC: 480, 277
Amps: 30
NEMA Configuration: L22-30P
Color: Yellow
Type: Grounding, Wetguard, Plug
Amps: 30
Color: Yellow
Volts AC: 480, 277
NEMA Configuration: L22-30P