20 Amp, 277/480 Volt, NEMA L22-20R Connector

Item #: 0427487

Cat #: 27W82

UPC: 078477967911

$ 155.44 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 277/480 Volt 3-Phase, NEMA L22-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow

Overview

20 Amp, 277/480 Volt 3-Phase, NEMA L22-20R, 4P, 5W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow

20 Amp, 277/480 Volt 3PY, NEMA L22-20R, 4P, 5W, Locking Connector,Industrial Grade, Grounding, Wetguard - Yellow

Also known as: 078477967911, 27W82, LEV27W82

Specifications

Type: Grounding, Connector, Wetguard
Volts AC: 480, 277
Amps: 20
NEMA Configuration: L22-20R
Color: Yellow
Type: Grounding, Connector, Wetguard
Amps: 20
Color: Yellow
Volts AC: 480, 277
NEMA Configuration: L22-20R