Locking Plug, 15A, 277V, Wetguard, 2P3W

Item #: 0427484

Cat #: 24W34

UPC: 078477969502

$ 40.78 EA
Company wide:
53 in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

15 Amp, 277 Volt, NEMA L7-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

15 Amp, 277 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477969502, 24W34, LEV24W34

Specifications

Type: Grounding, Plug, Wet Gaurd
Volts AC: 277
Amps: 15
NEMA Configuration: L7-15P
Color: Yellow
Type: Grounding, Plug, Wet Gaurd
Amps: 15
Color: Yellow
Volts AC: 277
NEMA Configuration: L7-15P