Locking Connector, 20A, 480V, 3PH, Waterproof

Item #: 0427483

Cat #: 27W76

UPC: 078477967898

$ 96.17 EA
Company wide:
293 in stock
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow

20-Amp, 480-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477967898, 27W76, LEV27W76

Specifications

Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R
Volts AC: 480
NEMA Configuration: L16-20R
Amps: 20