Wetguard Locking Connector

Item #: 0427480

Cat #: 27W49

UPC: 078477967768

$ 79.78 EA
Company wide:
0 in stock
20-Amp, 277-Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Overview

20-Amp, 277-Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

20-Amp, 277-Volt, NEMA L7-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477967768, 27W49, LEV27W49

Specifications

Mounting: Cable
Type: Locking Connector
Phase: 1
Amps: 20
NEMA Configuration: WD-6
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
Mounting: Cable
Phase: 1
NEMA Configuration: WD-6
Color: Yellow
Type: Locking Connector
Amps: 20
Material: Thermoplastic Vulcanizate (TPV)