20 Amp, 250 Volt NEMA L6-20R Connector

Item #: 0427478

Cat #: 27W48

UPC: 078477967751

$ 79.78 EA
Company wide:
83 in stock
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.

20 Amp, 250 Volt, Industrial Grade, Locking Connector, Grounding, Wetguard, Yellow

Also known as: 078477967751, 27W48, LEV27W48

Specifications

Type: Grounding, Connector, Wetguard
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20R
Color: Yellow
Type: Grounding, Connector, Wetguard
Volts AC: 240
Color: Yellow
Amps: 20
NEMA Configuration: L6-20R