Locking Plug, 20A, 3PH 125/250V, Wetguard, 3P4W

Item #: 0427467

Cat #: 26W74

UPC: 078477968062

$ 73.69 EA
Company wide:
9 in stock
Documents & Guides
20 Amp, 125/250 Volt 3-Phase, NEMA L14-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 125/250 Volt 3-Phase, NEMA L14-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

20 Amp, 125/250 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968062, 26W74, LEV26W74

Specifications

Type: Grounding, Plug, Wet Gaurd
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L14-20P
Color: Yellow
Type: Grounding, Plug, Wet Gaurd
Amps: 20
Color: Yellow
Volts AC: 120, 240
NEMA Configuration: L14-20P