Watertight Locking Plug, 20A, 277V, 2P3W, L7-20P, Yellow

Item #: 0427465

Cat #: 26W49

UPC: 078477968000

$ 55.19 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 277 Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 277 Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

20-Amp, 277-Volt, NEMA L7-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477968000, 26W49, LEV26W49

Specifications

Type: Grounding, Locking Plug
Volts AC: 277
Amps: 20
NEMA Configuration: L7-20P
Color: Yellow
Type: Grounding, Locking Plug
Amps: 20
Color: Yellow
Volts AC: 277
NEMA Configuration: L7-20P