Locking Plug, 20A, 250V, Wetguard, 2P3W

Item #: 0427464

Cat #: 26W48

UPC: 078477967997

$ 53.95 EA
Company wide:
82 in stock
20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

Overview

20 Amp, 250 Volt, NEMA L6-20P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

20 Amp, 250 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Yellow

Also known as: 078477967997, 26W48, LEV26W48

Specifications

Type: Grounding, Wetguard, Plug
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20P
Color: Yellow
Type: Grounding, Wetguard, Plug
Volts AC: 240
Color: Yellow
Amps: 20
NEMA Configuration: L6-20P