1
more

Locking Connector, 15A, 277V, L7-15R, Wetguard
Item #: 0427456
Cat #: 25W34
UPC: 078477969526
$ 65.35 EA
Company wide:
3
in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
Overview
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard - Yellow.
15-Amp, 277-Volt, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Also known as: 078477969526, 25W34, LEV25W34
Specifications
| Type: | Grounding, Connector, Wet Gaurd |
| Volts AC: | 277 |
| Amps: | 15 |
| NEMA Configuration: | L7-15R |
| Color: | Yellow |
| Type: | Grounding, Connector, Wet Gaurd |
| Amps: | 15 |
| Color: | Yellow |
| Volts AC: | 277 |
| NEMA Configuration: | L7-15R |